Learn More
H-B Instrument™ Durac™ Soil Analysis ASTM Hydrometers
For determining the specific gravity of soil.
$41.75 - $45.25
Specifications
Certifications/Compliance | Traceable to NIST |
---|---|
Length (Metric) | 280 mm |
Includes | Multilanguage (English, French, German, Italian, Portuguese and Spanish) statement of accuracy traceable to NIST |
Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
Ballast Type | Metal |
Includes: Multilanguage (English, French, German, Italian, Portuguese and Spanish) statement of accuracy traceable to NIST
Catalog Number | Mfr. No. | Accuracy | ASTM Number | Increments | Specific Gravity Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | ASTM Number | Increments | Specific Gravity Range | Price | Quantity & Availability | ||
S04258
|
H-B Instrument™
B618913122 |
±0.001 | 151H | 0.001 | 0.995 to 1.038 |
Each for $45.25
|
|
||
S02656
|
H-B Instrument™
B618940122 |
±1g/L | 152H | 1 | -5 to 60 g/L |
Each for $41.75
|
|
||
Description
- Conform to the accuracy requirements of ASTM hydrometers
- 280mm (11 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 68°F/68°F
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.
Specifications
Traceable to NIST | |
Multilanguage (English, French, German, Italian, Portuguese and Spanish) statement of accuracy traceable to NIST | |
Metal | |
68°F |
280 mm | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. | |
Determines specific gravity of soil |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.