Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Maximum-Registering Autoclavable Bimetal Thermometer: Without Individual Calibration Report
Indicates the highest temperature achieved and hold that measurement until manually reset
Supplier: H-B Instrument™ B613150000/EMD
Includes: Maximum-registering thermometer and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy and instructions. 13-202-760 includes an individual Thermometer Calibration Report.
Description
A maximum-registering pointer (red) is moved up by the temperature-measuring pointer (black) to indicate the highest temperature achieved
- Threaded connection (1/4 in. NPT) screws directly into in-line processes or use to mount thermometer on included stand
- Waterproof and pressurized
- Withstands autoclave cycles
- Constructed from durable 304 stainless steel with a glass lens
- Withstands pressure, high temperatures and rust
- Probe length: 50mm (2 in.)
- Includes multilanguage (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Test and Calibration traceable to NIST™
Compliance
Traceable to NIST
Specifications
Traceable to NIST | |
81 mm | |
2 in. | |
Glass | |
300°F | |
0°F | |
0°F to 300°F | |
±1.5°C (±3°F) full range |
3.19 in. | |
Without Individual Calibration Report | |
50 mm | |
Bimetal | |
150°C | |
-20°C | |
-20°C to +150°C | |
2°C/5°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction