Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SP Bel-Art™ Durac™ Calibrated Electronic Stainless Steel Stem Thermometer
Suitable for field studies, wet lab applications, wash down areas, food testing and tanks
$102.00
Specifications
Calibration Points | 0, 100 °C |
---|---|
Certifications/Compliance | CE marked |
For Use With (Application) | Reading temperatures in liquids, semi-solids and gases |
Includes | Accredited calibration documentation, Multi-language instructions |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Description | Length (English) Probe | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Length (English) Probe | Model | Price | Quantity & Availability | |||
13-203-141
|
SP Bel-Art™
B609003700 |
Water resistant | 4.8 in. | IP66 |
Each for $102.00
Case of 10 EA for $918.00
|
|
|||
13-203-140
|
SP Bel-Art™
B609003600 |
Waterproof | 3 in. | IP67 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Reads temperatures in liquids, semi-solids and gases
- Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers, etc.
- Includes accredited calibration documentation that meets the requirements of ISO 17025
- Individually serialized
- CE marked
Certifications
Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
Specifications
0, 100 °C | |
Reading temperatures in liquids, semi-solids and gases | |
Stainless Steel | |
Digital thermometer | |
-50 to 200 °C |
CE marked | |
Accredited calibration documentation, Multi-language instructions | |
0.1 °C/F | |
-58 to 392 °F |
Electronic stem thermometers are not suitable for solids such as frozen items
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title