Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Duel Inlet Sapphire Bottle Top Dispenser
Innovative design allows users to draw liquids from two different sources.
$650.00 - $1021.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO 8655 |
Color | White |
Channels | 1 Channel |
Material | PTFE |
Catalog Number | Mfr. No. | Accuracy | Increments | Volume (Metric) | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Increments | Volume (Metric) | Weight (English) | Price | Quantity & Availability | ||
S139579
|
United Scientific™
BTSR2.5 |
6e-05 | 0.05 mL | 0.25 to 2.5 mL | 1.5 lb. |
Each for $650.00
|
|
||
S139580
|
United Scientific™
BTSR5 |
5e-05 | 0.1 mL | 0.5 to 5 mL | 1.5 lb. |
Each for $650.00
|
|
||
S139581
|
United Scientific™
BTSR10 |
5e-05 | 0.2 mL | 1 to 10 mL | 1.75 lb. |
Each for $650.00
|
|
||
S139582
|
United Scientific™
BTSR30 |
5e-05 | 0.5 mL | 2.5 to 30 mL | 2 lb. |
Each for $871.00
|
|
||
S139583
|
United Scientific™
BTSR60 |
5e-05 | 1 mL | 5 to 60 mL | 2.25 lb. |
Each for $871.00
|
|
||
S139584
|
United Scientific™
BTSR100 |
6e-05 | 2 mL | 10 to 100 mL | 4 lb. |
Each for $1,021.00
|
|
||
Description
Save time and increase lab productivity using the Sapphire Bottle Top Dispenser.
- Convenient dispenser uses dual valve technology that allows you to simply rinse and refill your bottle without dismounting dispenser
- Functional and user-friendly dispenser operates in four modes: Dilution, Rinsing, Dual Liquid Handling and Recirculation
- Five adapters are included with each unit for use with a wide range of bottle sizes
- Adapters included are as follows: 28 mm, 32 mm, 38 mm, 40 mm and 45 mm
- Fully autoclavable at 121°C, 15 psi for 10 to 15 min.
Specifications
Autoclavable | |
White | |
PTFE | |
Dispensing Liquids | |
Dual Inlet Dispenser | |
1 Year |
ISO 8655 | |
1 Channel | |
Analog | |
Chemicals | |
Non-sterile | |
1/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title