Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ DryRigger Sub-Zero Oil and Water Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Thinsulate™ lining provides thermal protection in cold environments
- Heavy duty TPR pad across knuckles, back of fingers, thumb & back of the hand protects against bruises & bumps
- PVC nitrile layer offers an additional barrier of protection in oily conditions
- Silicone dots on the palm and fingertips enhance grip capabilities
- Ultra suede fabric in the palm repels oil & water
- Durable patches in the webbing area assure long wear
Specifications
Back Material | TPR Padding |
Cuff Material | Neoprene |
Coating Material | Silicone |
Color | Yellow, Black, Gray |
Hand | Specific |
Material | Suede |
Product Type | Anti-impact Gloves |
Size | Small |
For Use With (Application) | Cold Environments, Mining, Oil/Gas Extraction, and Well Drilling |
Glove Cuff Color | Black |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction