Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Drucker™ Centrifuge Accessories: Tube Holder Insert
Tube Holder Insert for use with the Horizon Brand or DASH Brand centrifuges.
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 13 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Disposable | Reusable |
Catalog Number | Mfr. No. | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Price | Quantity & Availability | |||||
22-029-433
|
Drucker™
7713066 |
100 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
22-029-471
|
Drucker™
7713064 |
75 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- For use with the Horizon Brand or Dash Brand centrifuges.
Specifications
Clear | |
Polypropylene | |
Reusable | |
Fisherbrand | |
Vial Support Sleeve |
13 mm | |
Non-sterile | |
Accessories to DASH, Horizon, 600 Series Centrifuges | |
Not Autoclavable | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title