Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Drucker™ DASH APEX 6 Centrifuge
The DASH APEX 6 Centrifuge helps you cut your lab TAT by 20+ minutes. APEX 6 is preprogrammed to provide high performance STAT processing of gel or non‐gel tubes to meet needs of most demanding lean laboratories.
Supplier: Drucker™ 00076009004
Description
- In combination with Drucker Dash approach to centrifugation, Apex 6 can dramatically improve turnaround time for chemistry samples and coags.
- Its high g-force capability provides 3-minute sample separation to make your lab even more efficient which keeps your patients happy.
- High RPM (5300 RPM) and high g-force capability (4000xg).
- Easy to use high-G centrifuge (pre-programmed for STAT processing).
- Patented swing-out 2-stage horizontal rotor design produces optimal sample separation.
- 3 easily selectable pre-set cycles conveniently labeled for your lab's most common tubes.
- Use the default cycles or settings can be customized.
- An LED light indicates the current setting.
- Cycle Lock: the control panel can be temporarily lock on one cycle for error-free reproducibility.
- Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room.
- Clear Shatterproof Lid: Allows for safe sample observation and optical calibrations and access for phototachometer made from high strength polycarbonate.
- Tube holders are made from carbon fiber reinforced composite materials for high strength and durability.
- Automatic Lid Lock: Centrifuge will not run with lid open, and lid cannot be opened while samples are spinning.
- Positive Lid Latching: Firm mechanical latching of the lid prevents the escape of debris.
- Reinforced Guard Bowl: Provides maximum safety and durability.
- Push-button operation.
- Removable rotor core for easy cleaning.
- Cool-Flow air flow design that prevents overheating of samples.
- Brushless DC motor: years of operation with no routine maintenance.
- Auto-start option that will begin centrifuge cycle as soon as lid is latched (no button push required).
- Includes: 6-Place Horizontal Rotor, universal tube holders, and 2 year warranty.
Specifications
20 sec. | |
Horizontal Centrifuge, Accommodates up to a 10 mL size tube | |
4,000 x g | |
APEX 6 | |
Push Button | |
Clinical | |
3 Cycles | |
61 dB(A) | |
3 Programmable Settings | |
6-place Horizontal | |
1 to 30 min. (±1%) | |
Electronic | |
Yes | |
8 x 13.5 x 11 in. (20 x 34 x 28 cm) | |
33 cm | |
28 cm | |
20 cm | |
13.5 in. | |
12 lb. (5.4 kg) | |
100/240 V | |
50/60 Hz |
Push Button | |
6 x 75 mm to 100 mm (3 to 10 mL Tubes) | |
5,300 rpm | |
No | |
1/2 H.P. Brushless DC | |
Rotor, Tube Holders | |
DASH Apex 6 | |
Max Accel: 20 sec., Max Decel: 20 sec. | |
1 Ea. | |
Yes | |
Automatic Lid Lock, Positive Lid Latching, Clear Shatter Proof Lid, Reinforced Guard Bowl | |
Horizontal Centrifuge, STAT | |
2 Years | |
13 in. | |
11 in. | |
8 in. | |
20 cm | |
34 cm | |
225 W | |
225 W |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction