Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Drawing Tables
Constructed of solid maple and the unit is coated with chemical resistant, earth-friendly UV finish.
Supplier: Diversified Spaces™ P7602BM30N
Description
- Solid 2.25 in. maple legs and aprons
- Fully adjustable 0.75 in. almond colored plastic laminate top with the soft-close featureTop adjusts from 0 to 30 degree
- Choose from one and two-piece tops, plain apron, two sizes of drawers and two heights
- One-piece tops measures: 24D x 36 in.W
- Two-piece top has a 24D x 24 in.W adjustable and 24D x 12 in.W fixed, flat side
- DT-1 models have a large center drawer (19.75D x 17.87W x 2 in.H)
- DT-3 models have a small drawer (19.75D x 14W x 2 in.H) in center of apron
- DT-9 model features plain apron
- All models are available in either 30 or 36 in.H
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Drawing Table | |
91.4 cm | |
5.08 cm | |
50.16 cm | |
2-piece | |
2 in. | |
17.87 in. | |
Apron with large drawer |
36 in. | |
91.4 cm | |
45.3 cm | |
60.9 cm | |
24 in. | |
36 in. | |
19.75 in. | |
Maple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction