Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Drafting Supply Cabinet
Holds all key drawing supplies in one place
Supplier: Diversified Spaces™ DTC24WT
Description
- Built to hold T-squares, drawing boards and other supplies for students
- Constructed of maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Double doors with 3-point locking handles for security
- Provides space to put compasses, triangles, and other drawing supplies
- Limited Lifetime Warranty
- Made in the USA
- Finished with a chemical resistant, earth-friendly UV finish
Specifications
Tall Storage Cabinets with Doors | |
SEFA, Mas Certified Green | |
Locks, Totes, and Drafting supplies | |
48 in. | |
55 cm | |
2.13 m | |
1.21 m |
Maple | |
Chemical Resistant, Earth-friendly UV | |
Limited lifetime | |
822 lb. | |
24 users | |
372.8 kg | |
Maple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction