Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments DR-Uniforms™ Sanforized 100% Cotton Unisex Lab Coat
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
3X-Large
Description
- Unisex Lab Coats
- 100% Cotton - Soft and light weight Twill Fabric
- Senforized to control shrinkage to the minimum.
- Mercerized to increases fabric luster, strength, shine, smoothness and higher quality silky appearance.
- Moisture absorbent.
- Ideal for chemistry students and doctors alike.
- Sizes available: XS through 5XL
- Full-length (42-inch),
- 3 patch pockets
- 2 side slits
- Side slits for access pant pockets
Specifications
Type | Long Lab Coat |
Size | Small |
Gender | Unisex |
Material | Polycotton |
Color | White |
Closure Type | Buttons |
Style | Long |
No. of Pockets | 3 |
Length (English) | 42 in. |
Length (Metric) | 106.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction