Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments DR-Uniforms™ Sanforized 100% Cotton Unisex Lab Coat
SDPSCI_ED

Catalog Number S72144
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

DR-Uniforms™ Sanforized 100% Cotton Unisex Lab Coats are tailored from fine quality materials for hospital and lab use. Feature three patch pockets and two convenient side slits to access pants pockets.

  • Unisex Lab Coats
  • 100% Cotton - Soft and light weight Twill Fabric
  • Senforized to control shrinkage to the minimum.
  • Mercerized to increases fabric luster, strength, shine, smoothness and higher quality silky appearance.
  • Moisture absorbent.
  • Ideal for chemistry students and doctors alike.
  • Sizes available: XS through 5XL
  • Full-length (42-inch),
  • 3 patch pockets
  • 2 side slits
  • Side slits for access pant pockets
Type Long Lab Coat
Size X-Small
Gender Unisex
Material Polycotton
Color White
Closure Type Buttons
Style Long
No. of Pockets 3
Length (English) 42 in.
Length (Metric) 106.7 cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit