Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments Dissecting Forceps with Fine Points, Guide Pin, 4.5 in.
Forceps ideal for handle fine dissection work.
Supplier: DR Instruments 15
Description
- Made of stainless-steel
- Can be used under the microscope
- Guide pin for matching of points
- Ridges for easy grip
- Length: 11.43 cm (4.5 in.)
Specifications
Forceps | |
Guide Pin | |
4.5 in. |
Stainless Steel | |
Fine Point | |
11.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction