Learn More
MP Biomedicals™ dNTPs Mix (25mm each)
Improves PCR efficiency, lowers denaturation temperatures and increases template lengths. MP Biomedicals dNTPs Mix (25mm each) is a ready to use solution with guaranteed purification of dNTPs (>99% pure) in order to achieve sensitive and consistent res
$271.00 - $1188.00
Specifications
Content And Storage | dNTP mix contains 5 μmol of each dATP, dCTP, dGTP, dTTP. Store at -20°C. |
---|---|
pH | 7 |
Purity or Quality Grade | 99+% |
For Use With (Application) | Standard PCR, Real Time PCR (qPCR), RT-PCR |
Concentration | 25 mM |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP1NTPMX250
|
MP Biomedicals™
11NTPMX250 |
5 μmol |
Each for $271.00
|
|
|||||
MP1NTPMX255
|
MP Biomedicals™
11NTPMX255 |
5 x 5 μmol |
Each for $1,188.00
|
|
|||||
Description
Manufacturing process guarantees that the dNTPs are highly purified, as contaminants can hinder PCR and result in a disappointing product yield. This product achieves sensitive and consistent results with specially prepared deoxynucleotides at a concentration of 25mm.
It is suitable for use in a range of molecular biology applications, including: PCR, real-time PCR, high fidelity and long PCR, RT-PCR, cDNA synthesis, and DNA sequencing and labeling procedures.
Specifications
dNTP mix contains 5 μmol of each dATP, dCTP, dGTP, dTTP. Store at -20°C. | |
99+% | |
25 mM |
7 | |
Standard PCR, Real Time PCR (qPCR), RT-PCR |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.