Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ 4-Station Workbench with Lockers
Choose the solid construction of the Diversified Spaces™ 4-Station Workbench. Its base consists of a double-faced heavy gauge steel unit, welded and riveted throughout for added strength, with a maple worktop. Available with or without 4 vices.
$5502.00 - $7504.00
Specifications
Depth (English) | 54 in. |
---|---|
Depth (Metric) | 137.1 cm |
Frame Material | Heavy-gauge Steel |
Height (English) | 33.25 in. |
Height (Metric) | 84.4 cm |
Catalog Number | Mfr. No. | Includes | Frame Material | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Frame Material | Weight (English) | Price | Quantity & Availability | |||
S01722MF
|
Diversified Spaces™
WB120V |
Without vices | Heavy-gauge Steel | 460 lb. |
Each for $5,502.00
|
|
|||
S01723MF
|
Diversified Spaces™
WB124V |
With 4 Vises | Heavy-gauge Steel | 575 lb. |
Each for $7,504.00
|
|
|||
Description
- Four-station workbench with maple top and steel lockers
- 18-gauge steel lockers with gray baked enamel finish
- Twelve vertical lockers with 12W x 21D x 15H in. opening
- Locker doors have air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
- Available with or without 4 vises
- 2-1/4 inch thick maple top
- 64W x 54D x 33-1/4H inch
- SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
Specifications
54 in. | |
Heavy-gauge Steel | |
84.4 cm | |
64 in. | |
4-Station Workbench |
137.1 cm | |
33.25 in. | |
Maple | |
162.5 cm | |
Gray, Maple |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title