Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Desco™ Dissipative Dual Layer Rubber Roll
Rubber Mat Roll that can be used as a worksurface table mat, shelf liner, and cart liner.
$1067.00 - $1597.00
Specifications
Length (English) | 50 ft. |
---|---|
Length (Metric) | 15.24 m |
Material | Rubber |
Thickness (English) | 0.06 in. |
Thickness (Metric) | 1.52 mm |
Catalog Number | Mfr. No. | Width (English) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Color | Price | Quantity & Availability | ||||
18-688-162
|
Desco™
66200 |
24 in. | Light Blue |
Each for $1,096.00
|
|
||||
18-688-164
|
Desco™
66204 |
24 in. | Dark Blue |
Each for $1,067.00
|
|
||||
18-688-165
|
Desco™
66206 |
36 in. | Dark Blue |
Each for $1,597.00
|
|
||||
18-688-163
|
Desco™
66201 |
30 in. | Light Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Dissipative dual layer rubber material
- Dissipative (1 x 106 to < 1 x 109 ohms Rtt) top layer
- Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
- Conductive (< 1 x 104 ohms Rtt) bottom layer
- The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors
- Heat and chemical resistant
- May be used with soldering iron, flux, and other chemicals
- Lead-free RoHS compliant
Specifications
50 ft. | |
Rubber | |
1.52 mm |
15.24 m | |
0.06 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title