Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Disposable Sterile Bottle-top Filter PROMO
Designed for use on glass or polystyrene media bottles, these bottle-top filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.
Supplier: Corning™ 09761147S23
Description
- Low liquid retention funnel design
- Available in 45 mm neck size to fit most glass and plastic media storage bottles
- Fit on Corning™ glass 1395 bottles, to be used on 2 L and smaller sizes only
- Includes square membrane filter, graduated funnel of clear polystyrene with polyethylene neck red adapter, and tubing adapter
- Prefilters must be ordered separately
- Individually packaged
- Sterile
- Non-pyrogenic
Specifications
Hose | |
4.5 cm Bottle Neck | |
Nylon | |
Sterile | |
Filtration of Tissue Cultures and Biological Fluids | |
12/Cs. | |
Bottle Top Filter | |
7 cm |
Single-use | |
Polystyrene, Nylon | |
0.2 μm | |
33.2 cm2 | |
No | |
1/Pk. | |
500 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title