Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Celestron Digital Microscope Imager
Turn your traditional microscope (stereo and biological) into a high-resolution digital microscope using a sensor digital microscope imager.
$78.00 - $110.00
Specifications
Product Line | Digital Microscope Imager |
---|---|
Autoclavable | Not Autoclavable |
Sterility | Non-sterile |
Weight (English) | 3 oz. |
Weight (Metric) | 88.7 mL |
Description
- Makes a traditional microscope into a digital microscope, allowing you to capture images and video of your specimens via your computer
- The microscope imager works with 23 mm to 30 mm diameter eyepieces
- Connect the imager to your computer via USB 2.0 cable
- Downloadable software works with both Mac and Windows PCs
- Measure and annotate your specimens with built-in measurement and marking tools
Specifications
Digital Microscope Imager | |
Non-sterile | |
88.7 mL |
Not Autoclavable | |
3 oz. | |
1 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title