Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Digestive System — Five-Part Model
Life-size plastic reproduction of the alimentary tract.
Supplier: Denoyer Geppert Company 014300
Includes: Answer key to the 39 hand-coded features
Description
Five-part detachable model replicates the entire digestive system from mouth to rectum.
- Displays nasal passages, mouth, tongue, pharynx and larynx with vocal cords, and epiglottis in median section
- Shows dissections of the stomach, duodenum, surface of the liver, gallbladder, and colon in vivid detail
- Dimensions: 11 × 31 × 6 in. (27.5 × 77.5 × 15cm)
Specifications
Model, Digestive System | |
91 cm | |
Vinyl | |
Life-size | |
28 cm |
36 in. | |
Replicates entire digestive system from mouth to rectum- detachable lower jaw half with teeth, mastication muscles and salivary glands, dissected pancreas exposes the pancreatic and common bile ducts, sectioned duodenum and a section through the rectum, anal canal and anus reveals the anal columns and sphincter, Dissection of the terminal potion of the ileum and cecum shows ileocecal valve and vermiform appendix orifice, answer key to the 39 hand-coded features | |
Hardwood Base | |
11 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction