Learn More
Dickson™ Temperature Chart Recorders with K-Thermocouple Probe
Eight user-selectable temperature ranges
Supplier: Dickson™ KT6P2
Includes: AC adapter, red pen, 9V battery, quick start guide and 4 in. bead wire probe
Description
Introducing a new family of 6 in. Temperature Chart Recorders. Featuring a sleeker look and feel, increased shielding to eliminate electronic noise interference and smoother pen movement. AC power with battery backup, and user-selectable recording times and temperature ranges.
- Temperature ranges: 0 to -100°F/C, 0 to -50°F/C, -50 to +50°F/C, 0 to +50°F/C, 50 to 100°F/C, 0 to 100°F/C, 0 to 250°F/C, 0 to 500°F
- Remote temperature accuracy: ±0.3% of chart range and ±1.8°F (±1°C) recorder only Remote sensor: standard K-Thermocouple (other K-TC probes available) AC adapter, 120V 50/60Hz; 9V battery backup powers unit for up to 72 hours LED power status indicator Rugged black ABS enclosure Recording times: 24-hour/7-day Response time: 2 minutes at 63% of full scale Resolution: 0.1° resolution -9.9° to 199.9°; 1° resolution above 200° and below -9.9° Dimensions: 7.56 × 7.56 × 3 1/4 in. (19.2 × 19.2 × 8.3cm) Chart size: 6 in. diameter
- Weight: 7 1/4 oz. (205.5g) IP rating: IP21
Order Info
Charts sold separately.
Certifications
Comes with standard Dickson Certificate of Calibration. NIST Traceable and A2LA Certification is available; contact your Fisher Scientific™ Customer Service Representative for details.
Warranty and Services
12 month, limited
Specifications
1 Year | |
48 hr. | |
±1.8°F | |
9V | |
15.2cm | |
LCD | |
AC adapter, red pen, 9V battery, quick start guide and 4 in. bead wire probe | |
Free standing or wall | |
7 Days | |
9 lb. | |
0.59 in. |
120 to 240VAC, 12VDC | |
6 in. | |
CE, ROHS | |
Temperature Chart Recorder, 3.5-digit LCD | |
1.18 in. | |
2.99cm | |
Rugged black ABS Plastic case, Polycarbonate door, Aluminum dial | |
CH1: Temperature | |
Remote Probe | |
4.08kg | |
1.49cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.