Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products Desktop Skeleton
This desktop skeleton is sure to provide years of learning fun, and is a great demonstration model for learning basic anatomical features
Supplier: Walter Products B10203
Description
- Skeleton stands 17 in. high
- Constructed from high quality medical PVC
- Features include unbreakable ribs, stainless steel screws, and brackets and springs that are resistant to corrosion
- Features a movable jaw on springs and natural movement of the joints (with the exception of the fused carpals and tarsals)
- Flexible arms and legs allow for realistic movement
- Mounted on a stand, with a plastic base
- Labeled diagram included
Specifications
Model, Skeleton | |
43 cm | |
PVC | |
0.68 kg |
Education | |
Skeleton, stand, & diagram | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction