Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Defender 5000 Bench Scales, 24 x 31.5 Inch Platform, Painted Steel Column
Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides
$3310.00 - $3895.00
Specifications
Certifications/Compliance | CE/CSA |
---|---|
Connection Type | Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. |
Display Type | ABS Plastic LCD Indicator |
Format | Painted Steel Column |
Includes | AC Adapter |
Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
01-922-226
|
OHAUS™
30461645 |
125 kg, 250 lb. |
Each for $3,791.00
|
|
|||||
01-922-236
|
OHAUS™
30461646 |
250 kg, 500 lb. |
Each for $3,895.00
|
|
|||||
01-922-244
|
OHAUS™
30461647 |
500 kg, 1000 lb. |
Each for $3,310.00
|
|
|||||
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
CE/CSA | |
ABS Plastic LCD Indicator | |
AC Adapter | |
2 sec. | |
Legal For Trade | |
Yes – Class III |
Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. | |
Painted Steel Column | |
Stainless Steel Pan and Powder Coated Steel Frame Base | |
14°F to 104°F | |
24 x 31.5 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title