Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Defender 5000 Bench Scales, 18 x 24 Inch Platform
Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides
$3016.00 - $3906.00
Specifications
Certifications/Compliance | CE/CSA |
---|---|
Connection Type | Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. |
Display Type | LCD |
Includes | AC Adapter |
Stabilization Time | 2 sec. |
Catalog Number | Mfr. No. | Capacity | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Material | Price | Quantity & Availability | ||||
01-922-315
|
OHAUS™
30461682 |
100 lb. | All Stainless Steel |
Each for $3,906.00
|
|
||||
01-922-306
|
OHAUS™
30461697 |
100 lb. | Pan and Powder Coated Steel Frame Base |
Each for $3,016.00
|
|
||||
01-922-268
|
OHAUS™
30461683 |
125 kg, 250 lb. | All Stainless Steel |
Each for $3,906.00
|
|
||||
01-922-261
|
OHAUS™
30461698 |
125 kg, 250 lb. | Pan and Powder Coated Steel Frame Base |
Each for $3,226.00
|
|
||||
01-922-284
|
OHAUS™
30461684 |
250 kg, 500 lb. | All Stainless Steel |
Each for $3,870.00
|
|
||||
01-922-280
|
OHAUS™
30461699 |
250 kg, 500 lb. | Pan and Powder Coated Steel Frame Base |
Each for $3,016.00
|
|
||||
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
CE/CSA | |
LCD | |
2 sec. | |
Legal For Trade | |
100 cm | |
24 cm | |
Yes – Class III |
Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. | |
AC Adapter | |
14°F to 104°F | |
18 x 24 in. | |
68 cm | |
33 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title