Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Deepwell Plates 384
OptiTrack™ well labeling with laser-inscribed, UV- and chemical-resistant alphanumeric coding guarantees easy identification of well positions to reduce the risk of pipetting errors
$456.00 - $880.00
Specifications
Certifications/Compliance | IVD, SBS/ANSI |
---|---|
Format | Standard |
Lid | Without Lid |
Array | 16 x 24 |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Sterility | Volume (Metric) Well | Surface Treatment | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Volume (Metric) Well | Surface Treatment | Price | Quantity & Availability | |||
E951031305
|
Eppendorf™
951031305 |
Non-sterile | 240 μL | Protein LoBind |
Pack of 40 for $880.00
|
|
|||
E951031003
|
Eppendorf™
951031003 |
Non-sterile | 240 μL | Non-treated |
Pack of 40 for $456.00
|
|
|||
E951031208
|
Eppendorf™
951031208 |
Non-sterile | 240 μL | DNA LoBind |
Pack of 40 for $532.00
|
|
|||
E951031101
|
Eppendorf™
951031101 |
Sterile | 240 μL | Non-treated |
Pack of 40 for $488.00
|
|
|||
Description
Key Features
- Virgin polypropylene
- Centrifugation-stable in a temperature range from 4° to 40°C
- Standard, DNA LoBind, and Protein LoBind plates can be centrifuged up to 6000×G†
- Sterile plates can be centrifuged up to 5000×G†
- Even surface and precisely molded raised rims permit perfect sealing, even after repeated sealing
- Stackable without well nesting
- High chemical resistance
- Suitable for storage to -80°C
- Autoclavable
- RecoverMax™ well designs with rounded edges and conical bottoms guarantee maximum sample recovery, prevent contamination due to sample wicking, and enable high-speed pipetting and excellent mixing
- SBS standard footprint
- Automation friendly
DNA LoBind and Protein LoBind Surface Features
- Guarantee maximum sample recovery by minimizing sample-to-well adsorption
- Achieve sample-repelling properites without surface coating—no risk for sample contamination
- Supplied in a PCR Clean format (certified free from DNA, DNase, RNase, and PCR inhibitors)
Compliance
IVD, SBS/ANSI™
Specifications
IVD, SBS/ANSI | |
Without Lid | |
Autoclavable | |
Polypropylene | |
384 | |
Yes | |
-80°C to +100°C | |
2.51 cm |
Standard | |
16 x 24 | |
White | |
240 μL | |
For all manual and automated applications | |
-112°F to 212°F | |
12.78 cm | |
8.55 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title