Learn More
Corning™ DeckWorks Pipet Tips
Universal tip fits in hinged DeckWorks racks that allows for easy rack stacking
$110.00 - $455.00
Specifications
Sterility | Sterile |
---|---|
For Use With (Application) | Universal tip fits in hinged DeckWorks racks that allows for easy rack stacking |
Format | Hinged Rack |
Tip Style | Round |
Packaging | Hinged rack |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Format | Price | Quantity & Availability | |||
10-320-712
|
Corning™
4123 |
1 to 300 μL | Natural | Hinged Rack |
Case of 3840 for $455.00
|
|
|||
10-320-710
|
Corning™
4121 |
1 to 200 μL | Natural | Hinged Rack |
Pack of 960 for $110.00
Case of 4 PK for $437.00
|
|
|||
10-320-711
|
Corning™
4122 |
1 to 200 μL | Yellow | Hinged Rack |
Case of 3840 for $434.00
|
|
|||
10-320-709
|
Corning™
4120 |
0.1 to 10 μL | Natural | Hinged Rack |
Pack of 960 for $110.00
Case of 4 PK for $437.00
|
|
|||
10-320-713
|
Corning™
4124 |
100 to 1000 μL | Natural | Hinged Rack |
Pack of 768 for $127.00
Case of 4 PK for $461.00
|
|
|||
Description
Corning universal fit tips in hinged DeckWorks racks are available in 10 μL, 200 μL, 300 μL, and 1,000 μL sizes. The 10 μL, 300 μL, and 1,000 μL tips are extended length and allow for improved access into microcentrifuge (1.5 mL) and standard conical bottom (15/50 mL) centrifuge tubes. Robust 96-tip racks are designed for repeated steam autoclave cycles and can be reused by removing the empty grey tip deck and replacing it with a new reload deck of 96 tips from the DeckWorks reload system. Corning racked 300 μL DeckWorks pipet tips are designed for all popular 300 μL multi-channel instruments.
Specifications
Sterile | |
Hinged Rack | |
Hinged rack |
Universal tip fits in hinged DeckWorks racks that allows for easy rack stacking | |
Round | |
DeckWorks |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.