Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ DC301 Disposable N95 Respirator with Nose Clip, 20/Box
Disposable N95 universal size mask designed to comfortably fit most facial shapes. Adjustable nose clip helps provide a secure seal.
Supplier: Honeywell™ DC301N95BX
Description
- Exclusive design that minimizes the pressure points and fits comfortably on most faces
- Humidity and moisture resistant filter media that repels moisture for a longer lasting respirator
- Strong, rigid outer shell prevents masks from collapsing in high humidity
- Dual welded head straps secure the respirator comfortably on the user's face
- Latex free woven head straps reduce the possibility of breakage
Specifications
N - Not Resistant to Oil | |
Cup/Molded | |
N95 | |
One Size | |
95% | |
DC301N95BX | |
20/Box, 10 Boxes/CS | |
No |
NIOSH 42 CFR 84, N95 | |
Single-use | |
General Purpose Particulate Respirator | |
No | |
Yes | |
Adjustable Nose Clip | |
Woven Head Straps |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction