Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell North DBG Neoprene 8 in. PT

Click to view available options
Size:
9.75
Palm Thickness (English):
15 mil
30 mil

DBG Neoprene 8 in. PT

  • Better grip for handling small objects in oily and wet environments
  • Increased productivity and reduced fatigue
  • Enhanced mechanical performance
  • Enhanced permeation resistance to vapors and gases
  • Resistant to a broad range of chemicals: oils, greases and fuels
  • Much softer and flexible than current models
  • Ambidextrous or hand specific
Color Black
Finger Thickness (English) 15 mil
Finger Thickness (Metric) 0.38 mm
Latex Free Yes
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.38 mm
Size 9.75
Glove Cuff Style Rolled