Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Damp Proof Cabinet

Keeps works in progress in moist workable condition. Cabinet is air-sealed by foam rubber gasket doors. Doors and all exterior walls are double-walled with an internal layer of anodized sheet aluminum.
Supplier: Diversified Spaces™ 9100BL
Description
- Double-walled with an internal layer of anodized sheet aluminum
- 36 x 18 x 84 in.
- 4 Heavy Duty aluminum shelves and water retaining bats
- Constructed of 19-gauge welded steel with 16-gauge supports
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Doors have gaskets to keep the clay projects moist and workable
- Limited Lifetime Warranty
- Locking doors with a 3 point locking mechanism
- Made in the U.S.A.
Specifications
SEFA, Mas Certified Green | |
45 cm | |
Science classrooms | |
Locks | |
Limited lifetime | |
36 in. | |
91.4 cm |
Brown | |
Polished Cast Aluminum | |
2.1 m | |
Anodized Aluminum | |
309 lb. | |
140.1 kg | |
Storage Cabinet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title