Learn More
Agilent BioTek Cytation 7 Cell Imaging Multi-Mode Reader, IVD

BioTek Cytation 7 cell imaging multi-mode reader combines automated digital upright and inverted widefield microscopy with conventional multi-mode microplate reading. For In Vitro Diagnostic Use.
Supplier: Agilent BioTek CYT7UMWSI
Description
BioTek Cytation 7 cell imaging multi-mode reader combines automated digital upright and inverted widefield microscopy with conventional multi-mode microplate reading. Cytation 7 includes continually variable bandpass monochromators for versatility and performance for general multi-mode plate reader applications
The inverted microscopy module provides sample visualization and the upright microscopy module with reflected light imaging enables even more applications, including ELISpot and fast slide scanning. Cytation 7 is controlled by Gen5 software, which combines ease-of-use with powerful processing and analysis capabilities.
Specifications
Automated Microscope/Multi-Mode Microplate Reader | |
<1% from 0 to 3 OD | |
Monochromator- based fluorescence intensity, luminescence and absorbance | |
Upright microscope with 1x to 8x magnification; Inverted fluorescence microscope with wide field of view (WFOV) camera (up to 60x magnification); Monochromator-based fluorescence intensity/luminescence and absorbance microplate detection | |
2 Syringe Pumps | |
End point, kinetic, spectral scanning and well area scanning | |
Luminescence 300 to 700 nm; Absorbance 230 to 999 nm, 1 nm increment | |
Xenon Flash | |
96-wells: 11 s; 384-wells: 22 s | |
CE and TUV marked. RoHS compliant. | |
100/240 V |
Linear, Orbital, Double Orbital | |
Fluorescein 2.5 pM (0.25 fmol/well, 384-well plate) – top Fluorescein 4 pM (0.4 fmol/well, 384-well plate) – bottom; Luminescence 20 amol ATP (flash) | |
5 to 1000 μL, 1 μL increments | |
CYT7UMW | |
Monochromator: 6- to 384-well plates; Imaging: 6- to 1536-well plates | |
4 nm (230 to 285 nm), 8 nm (>285 nm) | |
Quad monochromators (top/bottom) | |
0.0001 OD | |
4-Zone incubation to 45°C with Condensation Control (±0.5°C at 37°C) | |
50/60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.