Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ CW3 Cell Washer
Thorough, reproducible blood cell washing, up to 24 tubes per run with either fully automatic or manual modes.
Supplier: Thermo Scientific™ 75007402
Description
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
Efficient Performance- Finish washing 24 samples in as little as 3 minutes
- Achieve optimal corpuscle dryness by setting desired decanting speed
- Improve corpuscle washing with optional overflow method during centrifugation step
- Save time with pre-set programs in automatic mode
- Four stage display: Wash, Centrifuge, Decant, Agitate
- Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
- Tube racks with red and blue number labeling for easy sample balancing
- Automatic alerts for low or disrupted saline level and for a completed run
- View port on top of unit is available for speed calibration
- Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
- Stainless steel rotor body enhances system durability
- Low-maintenance design with easy-to-change pump tubing
- Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl
Specifications
CW3 Cell Washer | |
1,180 x g (Centrifuge); 190 x g (Wash) | |
120 V 60 Hz | |
<53 db(A) | |
2 Years | |
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm) | |
Thermo Scientific | |
24-place rotor assembly with distributor | |
120 V |
24 Tubes | |
3,000 rpm (Centrifuge), 1,200 rpm (Wash), 350 to 500 rpm (Decant) | |
Ambient temperature +2°C to +35°C | |
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details) | |
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor | |
61.6 lb. (28.0 kg) | |
Cell Washer | |
50/60 Hz | |
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction