Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Cut Pro™ 92743BP HyperMax™ Gloves, Bi-Polymer Coating
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- 13-gauge seamless salt and pepper colored HPPE/steel shell
- Black bi-polymer palm and fingers
- Comfortable and easy to wear
- Good dexterity
Specifications
ANSI Abrasion Rating | ANSI 6 |
Coating Material | Bi-Polymer |
Color | Gray, Black |
Cut Resistance Rating | ANSI A6 |
Material | HPPE |
Product Type | Cut-resistant Gloves |
Size | Small |
For Use With (Application) | Automotive Assembly, Material Handling, Landscaping, Farming |
Glove Cuff Style | Knit |
Hem Color | Multi-colored |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction