Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Culture Flex Max Package
Thermo Scientific™ Culture Flex Max Package includes incubated/refrigerated CO2 chamber, Factory installed CO2 option, 3 HP shakers, and 3 shaker platforms
Supplier: Thermo Scientific™ 1900442
Description
Bundle Includes:
- Forma 3940 29 cu.ft. incubated/refrigerated Co2 chamber with humidity, 0 to 60°, 208 to 220 V, 60 Hz (Catalog #13-067-066)
- Forma 1900227 CO2 option (Factory installed) (Catalog #13762746)
- Infrared CO2 control package
- MaxQ 416 HP shaker, 120 V (includes 3) (Catalog # 11-676-231)
- Small open air orbital shaker
- Motor type: DC brushless
- 1 in. (2.5 cm) orbit
- MaxQ 18 x 18 in. shaker platforms 238000 (includes 3) (Catalog #238000)
Specifications
Incubator: 29 cu. ft. | |
ICH, FDA, TAPPI, ASTMTM (incubator); UL, cUL, CE (shaker) | |
Shaker motor: DC brushless | |
Powder-coated Cold Rolled Steel | |
Shaker: Thick, machined aluminum | |
0°C to 60°C (Incubator); 4°C to 40°C (Shaker) | |
±5.0% | |
Digital, dual LED (direct set and read in % RH) | |
Bulk polymer | |
Water Inlet Gravity to 40 psi | |
32 kg (shaker) | |
CFC-free, R134A | |
±0.1 at 25 to 37°C | |
RTD | |
Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes | |
50 kilohm to 1 megohm resistance | |
Incubator: 38 in. | |
Shaker: 24.3 in. | |
Incubator: 78.7 cm | |
Incubator: 88.5 in.; Shaker: 7.8 in. | |
Incubator: 224.8 cm | |
Incubator: 32 in.; Shaker: 26 in. | |
Incubator: 81.3 cm | |
234 lb. (shaker) | |
208/220 V, 60 Hz (incubator); 115V 50/60Hz (shaker) | |
15 A (incubator); 1 A (shaker) |
Shaker: 18 x 18 in. and 18 x 24 in. | |
Digital (shaker) | |
821 L (Incubator) | |
No Lighting | |
6 supplied/19 max. | |
Digital Dual LED | |
Microprocessor, PID | |
0.01 | |
Steam generator; initial fill approx. 1 qt. (1L) | |
71 lb. (shaker) | |
Temperature ramp and soak, up to 24 steps | |
25 to 525 rpm ±1 rpm | |
0.1°C | |
±0.3 at 25 to 37°C | |
0.25 gal./hr. input water volume | |
Incubator: 27 x 31 x 60 in. (68.6 x 78.7 x 152.4 cm) | |
Incubator: 31 in. | |
Incubator: 96.5 cm | |
Shaker: 61.7 cm | |
Incubator: 60 in.; Shaker: 19.8 cm | |
Incubator: 152.4 cm | |
Incubator: 27 in.; Shaker: 66 cm | |
Incubator: 68.6 cm | |
106 kg (shaker) | |
Incubator: 208/220 V; Shaker: 115V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title