Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI FFL Series FingerFlex Latex Gloves
SDP

Catalog Number p-4882079
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

FingerFlex Latex Exam Gloves (FFL Series) are powder free and offer a textured surface for use in a variety of applications.

  • Latex
  • Textured surface
  • Double chlorinated reducing contact sensitizers and protein content
  • Powder free
  • Ambidextrous
  • Tested to meet and/or exceed all standards and requirements

Certifications/Compliance ASTM D3578-05, 21 CFR 177.2600, MIL STD-105E
Chemotherapeutic Rated No
Applications Healthcare, Industrial
Color White
Disposable Single-use
Exterior Finish Fully Textured
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Size X-Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model FFL100
Series FingerFlex Latex
Tensile Strength 23 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit