Learn More
Thermo Scientific™ CryoMed™ Controlled-Rate Freezer PROMO
Thermo Scientific™ CryoMed™ Controlled-Rate Freezers (CRF) are designed with reliability, protection, and data traceability in mind for all sample preparation and GMP production needs.
Supplier: Thermo Scientific™ TSCM17MATUP
Description
User-Friendly Operation with Enhanced Data Traceability
- Intuitive touchscreen display allows for easy set-up, operation, and review of a freezing run
- Six pre-set freezing profiles and space for up to 14 user-defined, custom freeze profiles
- Integrated touchscreen UI logs usage and events to support 21 CFR part 11 requirements
- USB data export of .pdf file run logs support 21 CFR part 11
- User security: 3 levels of user accessibility
- Run last feature allows the same profile to be run consecutively with the touch of a button
- PC interface software provides remote operation capabilities, run review, and custom profile creation
Real-Time Run Monitoring for Sample Protection
- Chamber and sample temperatures are monitored by Type T thermocouples, eliminating lag time and providing real time responsiveness
- Standard alarms alert users of thermocouple failures, heater malfunction, high/low temperature limits, temperature tracking, power failure, and completion of run
- Remote alarm contacts
- Optional thermal printer
Reliable Temperature Performance for High Throughput Usage
- Dual solenoid valves are designed to balance LN2 injection volume for precise temperature control and accelerated freezing
- Preventative maintenance indicator for LN2 solenoid replacement limits downtime
- Temperature control and uniformity achieved via an air-handling and liquid nitrogen injection ring system
- Type 304 stainless steel with exterior powder-coat finish
- Compatible with VHP cleaning techniques
- Environmentally friendly insulating foam
Specifications
Controlled-Rate Freezer (CRF) | |
17 L | |
Stainless Steel | |
cULus | |
Warranty varies by region. Contact a local sales representative for more information. | |
Front-loading | |
13 x 7 x 12 in. (33 x 17.8 x 30.5 cm) | |
Yes | |
Thermo Fisher Connect Compatible | |
NEMA 5-15 P | |
<380 | |
69.8 kg |
0.6 cu. ft. | |
-180° to +50 °C | |
Powder-coated Steel | |
Touchscreen User Interface | |
Medical Device without Printer | |
24.3 x 37.3 x 21.7 in. (61 x 94.7 x 55.1 cm) | |
USB Export | |
PC Interface Software Supported | |
12 A | |
120 V, 60 Hz | |
154 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.