Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Cryo Vials
Cryo Vials offer high quality at excellent value.
Supplier: United Scientific™ P60102
This item is not returnable.
View return policy
Description
Cryo vials are designed for storage of samples as low as -196°C.
- DNase, RNase, and Pyrogen-free
- Radiation sterilized
- Polypropylene vials feature a large white frosted labeling area, silk screen graduations, and a leak-proof HDPE cap
- Skirted base vials have an internal flat bottom
- Star base and round base vials have an internal U-shaped bottom
- Self-standing star base vials are designed for one-handed use with a support rack
- Available in 1.8 mL and 4.5 mL
Specifications
Skirted | |
11.8 mm | |
No | |
2 mL | |
Screw Cap | |
1000/Pk. | |
None | |
Sterile |
Clear | |
Polypropylene | |
Sterile | |
MicroLiter | |
47.2 mm | |
Cryogenic Vial | |
No |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction