Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon Countertop Shield



Dynalon Countertop Shield are as clear as glass to keep workers and customers safe.
Supplier: Dynalon 1723940003
Description
- Standard protection shield
- Bottom opening for exchange of materials
- Protect important office personnel from splash contamination
- Bottom opening for exchange of materials
- Available in two sizes: 36 and 47 in. width
- Removable feet for flat shipment and storage
- Manufactured of 1/4 in. clear acrylic, adding strength and stability along with the mobility to move where necessary.
- Ideal for office check-in and receptionist staff needing splash protection from the public.
Specifications
36 x 24 in. | |
Countertop Shield | |
91.5 cm | |
1/Pk. | |
4.09 kg | |
0.25 in | |
No | |
10 in | |
25.4 cm |
Transparent | |
36 in | |
1/Cs. | |
9 lb. | |
Acrylic | |
0.635 cm | |
24 in | |
61 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title