Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ FAB-SWAB Sterile DNA Controlled Elongated Flock Swab, Dry Transport Tube
DNA Controlled flock swab in a dry transport tube allows for safe and effective DNA collection and testing.
Supplier: Puritan™ 253606U BT FABUSA
This item is not returnable.
View return policy
Description
Patented tube design entails a breathable filter that covers holes to prohibit mold grown during transport; DNA testing; Forensic evidence collection; Elongated flock tip; Tip material comprised of a polyester bicomponent fiber; Polystyrene handle with breakpoint at 30mm; Produced in a DNA controlled environment; ID labels included with packaging; Made in USASpecifications
DNA testing, forensic evidence collection | |
Applicator | |
17.40 mm (Tip), 151.38 mm (Handle) | |
Medical | |
Sterile | |
Elongated |
White | |
2.54 mm (handle) | |
5.56 mm | |
DNA Controlled PurFlock™ Ultra Flock Tipped Applicator | |
Polystyrene | |
Flocked |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction