Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Rimless Culture Tubes
Offer convenient plugging and rack storage.
Supplier: Corning™ 7082020/EMD
Description
- Reusable tubes
- Fire-polished ends
- Blue marking spot (except 0.86 in. [22mm] and 0.98 in. [25mm] O.D. tubes)
Specifications
Fire Polished | |
150 mm | |
No | |
Marking Spot | |
Non-sterile | |
20 mm |
34 mL | |
Borosilicate Glass | |
For convenient plugging and rack storage | |
No | |
No | |
Not Included |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction