Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Direct Overhead Drive 120mm Center Cap Assembly
For use with Proculture™ spinner flasks
$472.00 - $477.00
Specifications
No. per Case | 1/Cs. |
---|---|
No. per Pack | 1/Pk. |
Product Type | Center cap assembly |
Disposable | Reusable |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
10-270-20
|
Corning™
4519130 |
8L and 15L Proculture™ spinner flasks with 2.125 in. tubing |
Case for $477.00
|
|
|||||
10-270-18
|
Corning™
4519134 |
8L and 15L Proculture™ spinner flasks with 2.5 in. tubing |
Case for $472.00
|
|
|||||
Description
Specifications
1/Cs. | |
Center cap assembly | |
Non-sterile |
1/Pk. | |
Reusable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title