Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Class A Reusable Volumetric Flasks
Autoclaved to 121°C.
$145.00 - $219.00
Specifications
Closure Material | Polypropylene |
---|---|
Color | Translucent |
Description | Individually calibrated graduation line |
Material | PMP |
Includes | Imprinted lot number and certificate |
Catalog Number | Mfr. No. | Capacity (Metric) | StopperNumber | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | StopperNumber | Price | Quantity & Availability | ||||
S02288
|
Corning™
5640P10/EMD |
10 mL |
Case of 6 for $145.00
|
|
|||||
S02288B
|
Corning™
5640P50/EMD |
50 mL |
Case of 6 for $206.00
|
|
|||||
S02288F
|
Corning™
5640P1L/EMD |
1000 mL |
Case of 3 for $203.00
|
|
|||||
S02288A
|
Corning™
5640P25/EMD |
25 mL |
Case of 6 for $170.00
|
|
|||||
S02288D
|
Corning™
5640P250/EMD |
250 mL |
Case of 5 for $216.00
|
|
|||||
S02288C
|
Corning™
5640P100/EMD |
100 mL |
Case of 6 for $219.00
|
|
|||||
S02288E
|
Corning™
5640P500/EMD |
500 mL |
Case of 4 for $207.00
|
|
|||||
Description
- Tapered polypropylene stopper with an individually calibrated graduation line
- Supplied with an imprinted lot number and certificate
- Translucent flask
- Height dimension is for flask only
Specifications
Polypropylene | |
Individually calibrated graduation line | |
Imprinted lot number and certificate | |
60°C | |
Reusable |
Translucent | |
PMP | |
140°F | |
Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title