Learn More
VAI Core2Write Label
Constructed using CleanPrint 10, Core2Write labels are extremely durable, smear and smudge proof, chemical resistant, and remain pliable in extreme temperatures. All labels can be customized or left blank.
$2300.00 - $2550.00
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Format | Label |
Catalog Number | Mfr. No. | Description | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Dimensions (LxW) | Price | Quantity & Availability | ||||
19-999-755
|
VAI
C2WR4X3SHEET02 |
Irradiated Label Sheets, 8 Labels/ Sheet | 11 x 8.5 in. |
Case of 4000 for $2,510.00
|
|
||||
19-999-750
|
VAI
C2WR2X1SHEET01 |
Label Sheets, 10 Labels/ Sheet | 11 x 8.5 in. |
Case of 4000 for $2,420.00
|
|
||||
19-999-751
|
VAI
C2WR2X1SHEET02 |
Irradiated Label Sheets, 36 Labels/ Sheet | 11 x 8.5 in. |
Case of 4000 for $2,510.00
|
|
||||
19-999-752
|
VAI
C2WR3X1SHEET02 |
Label Rolls, 1000 Labels/ Roll | 3 x 1 in. |
Case of 4000 for $2,510.00
|
|
||||
19-999-753
|
VAI
C2WR4X2BLK01 |
Label Rolls, 1000 Labels/ Roll | 4 x 2 in. |
Case of 4000 for $2,300.00
|
|
||||
19-999-754
|
VAI
C2WR4X2BLK02 |
Irradiated Label Rolls, 1000 Labels/ Roll | 4 x 2 in. |
Case of 4000 for $2,550.00
|
|
||||
Description
- Labels have easy peel off non-shedding stick label backs and are available in any size
- Constructed of CleanPrint 10 synthetic substrate
- Available gamma irradiated sterile
- Fully customized to exact customer requirements and facility needs
Specifications
Autoclavable | |
White | |
Label | |
Sterile | |
Yes |
Acrylic | |
Matte | |
Labels | |
Blank |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.