Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Copan Diagnostics Plain Dry Swabs in Peel Pouches
Sterile plain dry swabs with regular tips in space-efficient peel pouches. 10 boxes x 100 swabs
$67.25 - $260.00
Specifications
Sterility | Sterile |
---|---|
Packaging | Individually-wrapped in peel pouch |
No. per Case | 10 Boxes x 100 Swabs / Case |
Product Type | Specimen Collection Swab |
Catalog Number | Mfr. No. | Applicator Material | Tip Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Applicator Material | Tip Material | Price | Quantity & Availability | ||||
14-906-40
|
Copan Diagnostics
170KS01 |
Aluminum | Rayon |
Pack of 100 for $67.25
Case of 10 PK for $609.00
|
|
||||
14-906-50
|
Copan Diagnostics
175KS01 |
Aluminum | Polyester |
Pack of 100 for $260.00
Case of 10 PK for $2,299.00
|
|
||||
14-906-41
|
Copan Diagnostics
164KS01 |
Plastic | Polyester |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
Single Regular Size Traditional Dry Polyester Swab with Plastic Applicator packaged with Peel Pouch - Individually Packaged, Sterile
Specifications
Sterile | |
Individually-wrapped in peel pouch | |
10 Boxes x 100 Swabs / Case | |
Specimen Collection Swab |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title