Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
B Medical Systems™ Contact Shock Freezer
Our contact shock freezers offer significant advantages over conventional air phase blast freezers for rapid plasma freezing.
$102073.60 - $120456.00
Specifications
Type | Plasma Freezing |
---|---|
Temperature (Setpoint) | -30°C |
No. of Doors | 1 (1 compartment) |
Exterior Finish | Stainless Steel |
Drawers | 2 |
Catalog Number | Mfr. No. | Energy Usage | Model | Shipping Weight (English) | Wattage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Energy Usage | Model | Shipping Weight (English) | Wattage | Price | Quantity & Availability | ||
BMSCSF61S
|
B Medical Systems™
CSF61S |
1.2 kWh/hrs | CSF61S | 1354 lb. | 8200 w |
Each for $120,456.00
|
|
||
BMSCSF61L
|
B Medical Systems™
CSF61L |
0.9 kWh/hrs | CSF61L | 1720 lb. | 17,000 w |
Each for $102,073.60
|
|
||
BMSCSF61W
|
B Medical Systems™
CSF61W |
0.4 kWh/hrs | CSF61W | 1742 lb. | 8200 w |
Each for $102,073.60
|
|
||
Description
Refrigerators include positive airflow rear wall plenums and interior designs, allowing ample clearance around inventory loads to assure uniform storage temperatures and overall stability.
- FDA Class II certified
- Air plenum creates uniform horizontal airflow at all levels
- High-performance 5-pane insulated glass viewing window standard on Premium Series models
- Stainless-steel interior will not rust or corrode
Specifications
Plasma Freezing | |
1 (1 compartment) | |
2 | |
Off-white | |
Touch Screen | |
Plasma Freezers | |
7 Year Compressor, 2 Year Parts and Labor | |
32.7 x 42.5 x 75.2 in. | |
75.2 in. | |
Alarm system | |
32 A | |
500 V | |
3 | |
Plasma Bags (30 x 350 mL) |
-30°C | |
Stainless Steel | |
cULus, FDA Class II | |
Air Cooled | |
Rapid Plasma Freezing | |
Contact Shock Freezer | |
No | |
32.7 in. | |
42.5 in. | |
480 V | |
No Plug, Hardwired | |
60 Hz | |
Bottom-mounted |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title