Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Conical Bottom Polypropylene Light Protection Tubes
Ideal for light-sensitive materials and reactions.
$426.50 - $953.50
Specifications
Closure Color | Blue |
---|---|
Color | Brown |
Material | Polypropylene |
For Use With | Ideal for light-sensitive materials and reactions. |
Sterility | Sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | No. per Case | Price | Quantity & Availability | ||
07-000-466
|
Greiner Bio-One
188280 |
15 mL | 17 mm | 120 mm | 1000 |
Case of 1000 for $953.50
|
|
||
07-000-468
|
Greiner Bio-One
188283 |
15 mL | 17 mm | 120 mm | 500 |
Case of 500 for $452.50
|
|
||
07-000-497
|
Greiner Bio-One
227283 |
50 mL | 30 mm | 115 mm | 300 |
Case of 300 for $426.50
|
|
||
07-000-496
|
Greiner Bio-One
227280 |
50 mL | 30 mm | 115 mm | 500 |
Case of 500 for $688.00
|
|
||
Description
- With screw cap
- Blue graduations
- White writing area
- Sterile
- Tube Color: Brown
- Cap Color: Blue
Service Plan
No
Specifications
Blue | |
Polypropylene | |
Sterile | |
White Marking Spot | |
Light Protection Tube |
Brown | |
Ideal for light-sensitive materials and reactions. | |
Conical | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title