Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Motor Frame Single Bay Uprights
Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10349449
Description
- Height adjustable with linear actuator from 27.6 to 43.3 in.
- Control switch includes up, down, and 3 programmable settings
- Max load 880 lbs
- Single bay uprights
- Add casters and accessories for a complete ergonomic workstation
Specifications
27.6 to 43.3 in. | |
Not Autoclavable | |
Laboratories | |
0.375 | |
27.56 to 43.31 in. | |
Linear actuator | |
60 Hz | |
803 to 1201 mm | |
Epoxy powder coat | |
36 in. | |
1200 mm | |
914 mm | |
5 years for steel, 2 years for motor | |
Adjustable with motor | |
NEMA 1-15 P | |
400 kg | |
1 Ea. | |
Laminate |
Any Laboratory Equipment | |
Open | |
Stepless | |
700 to 1100 mm | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware | |
880 lb. | |
C-leg motorized | |
31.6 to 47.3 in. | |
15 amp outlet | |
Concept hand crank frame | |
No | |
Glide | |
47.24 in. | |
ISO Class 7 cleanroom | |
120 V | |
Concept | |
Epoxy powder coat | |
Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction