Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Manual Frame Single Bay Uprights and One Shelf
Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10049423
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
Open | |
Adjustable with allen key | |
762 mm | |
Concept | |
Epoxy powder coat | |
No | |
1 | |
45.9 in. | |
1200 mm | |
Allen key | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware | |
772 to 1201 mm | |
26.4 to 43.3 in. | |
Laboratories | |
30.4 to 47.3 in. | |
Not Autoclavable | |
Epoxy powder coat | |
Steel |
ISO Class 7 cleanroom | |
30 in. | |
26.38 to 43.31 in. | |
Laminate | |
500 kg | |
1 Ea. | |
47.24 in. | |
1200 mm | |
670 to 1100 mm | |
5 years | |
1100 lb. | |
45.9 in. | |
Stepless | |
C-leg manual | |
Any Laboratory Equipment | |
Concept manual frame | |
Glide |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction