Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Manual Frame with Single Bay Uprights
Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation
Supplier: Treston™ 14C10049395
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
70.86 in. | |
Glide | |
Phenolic | |
Allen key | |
26.4 to 43.3 in. | |
Stepless | |
Epoxy powder coat | |
1800 mm | |
No | |
1 Ea. | |
Laboratories | |
500 kg | |
30 in. | |
26.38 to 43.31 in. | |
Not Autoclavable | |
Steel |
762 mm | |
C-leg manual | |
772 to 1201 mm | |
Any Laboratory Equipment | |
670 to 1100 mm | |
Concept | |
Epoxy powder coat | |
5 years | |
30.4 to 47.3 in. | |
1100 lb. | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware | |
ISO Class 7 cleanroom | |
Concept manual frame | |
Adjustable with allen key | |
Open |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction