Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Manual Frame with Single Bay Uprights
Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation
Supplier: Treston™ 14C10049394
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
30.4 to 47.3 in. | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware | |
Stepless | |
500 kg | |
Allen key | |
Adjustable with allen key | |
No | |
Laboratories | |
Any Laboratory Equipment | |
Concept manual frame | |
Epoxy powder coat | |
30 in. | |
ISO Class 7 cleanroom | |
59.1 in. | |
1100 lb. | |
Steel |
Epoxy powder coat | |
1 Ea. | |
772 to 1201 mm | |
670 to 1100 mm | |
26.38 to 43.31 in. | |
Not Autoclavable | |
5 years | |
26.4 to 43.3 in. | |
C-leg manual | |
Glide | |
762 mm | |
Open | |
Concept | |
1500 mm | |
Phenolic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction