Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Hand Crank Frame
Treston Concept hand crank tables are height adjustable with a crank handle. Add casters and accessories for a complete, ergonomic workstation.
$5470.00 - $6580.00
Specifications
Adjustable | Adjustable with hand crank |
---|---|
Adjustable (Height) | 26.57 to 40.35 in. |
Autoclavable | Not Autoclavable |
Back Style | Open |
Certifications/Compliance | ISO Class 7 cleanroom |
Catalog Number | Mfr. No. | Top Style | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Width (English) | Price | Quantity & Availability | ||||
14C10149440
|
Treston™
14C10149440 |
Phenolic | 47.24 in. |
Each for $5,860.00
|
|
||||
14C10149441
|
Treston™
14C10149441 |
Phenolic | 59.1 in. |
Each for $6,190.00
|
|
||||
14C10149442
|
Treston™
14C10149442 |
Phenolic | 70.86 in. |
Each for $6,580.00
|
|
||||
14C10149443
|
Treston™
14C10149443 |
Laminate | 47.24 in. |
Each for $5,470.00
|
|
||||
14C10149444
|
Treston™
14C10149444 |
Laminate | 59.1 in. |
Each for $5,610.00
|
|
||||
14C10149445
|
Treston™
14C10149445 |
Laminate | 70.86 in. |
Each for $5,850.00
|
|
||||
Description
- Height adjustable with hand crank from 26.6 to 40.4 in.
- Hand crank folds away when not in use
- Max load 440 lbs
- Add casters, uprights and accessories for a complete ergonomic workstation
Specifications
Adjustable with hand crank | |
Not Autoclavable | |
ISO Class 7 cleanroom | |
914 mm | |
Epoxy powder coat | |
Laboratories | |
C-leg hand crank | |
30.6 to 44.4 in. | |
675 to 1025 mm | |
Stepless | |
440 lb. | |
Concept | |
Epoxy powder coat | |
No |
26.57 to 40.35 in. | |
Open | |
36 in. | |
Concept hand crank frame | |
Glide | |
Any Laboratory Equipment | |
26.6 to 40.4 in. | |
777 to 1128 mm | |
Frame and top | |
Hand crank | |
200 kg | |
1 Ea. | |
5 years | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title