Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Germaine™ Laboratories Compliance Gold™ Fecal Occult Blood Test
Germaine™ Laboratories Compliance Gold™ Fecal Occult Blood Test is a rapid, convinient, qualitative method for detecting occult blood in the stool
Specifications
Content And Storage | 15°C to 30°C |
---|---|
Clia Complexity | Waived |
Detectable Analytes | Fecal Occult Blood |
Sample Type | Stool |
Disposable | Yes |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
23-111-353
|
Germaine™ Laboratories
74200 |
100 Tests/Kit (Single Slides) |
Item Discontinued
Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the supplier. View alternate product |
N/A | |||||
Description
- Recommended for routine testing and mass screening programs for colorectal cancer detection
- Includes:
- Return Mailer Envelope
- Collection Paper
- Collection Bottle
- Absorbent Pouch
- Specimen Bag
- Patient Instructions
- CLIA Waived
Specifications
15°C to 30°C | |
Fecal Occult Blood | |
Yes | |
30 sec. |
Waived | |
Stool | |
FOB |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title