Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Compact Digital Waving Rotator
Achieve maximum sample mixing efficiency with the adjustablewave orbit digital display rotator.
Supplier: Thermo Scientific™ 88880021
Description
Achieve maximum sample mixing efficiency with the adjustable Thermo Scientific™ Compact Digital Waving Rotator.
- PID control ensures consistent and smooth rocking motion
- Digital Speed Control: 8 to100rpm
- Easy to adjust tilt angle: 0° to 13°
- Compact design ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
- Timer Range: Continuous or 1min to 99hrs 59min
- Includes dimpled mat (tray, silicone pad, two securing bands)
Specifications
5 kg | |
0° to 13° | |
100/240 V, 50/60 Hz | |
4°C to 60°C | |
11 lb. | |
US Plug | |
50/60 Hz | |
10.87 in. | |
12.6 x 10.87 x 5.91 in. (320 x 276 x 150 mm) | |
150 mm | |
320 mm | |
10.87 in. | |
8.16 lb. | |
Feedback Control PID | |
Digital | |
2 Years |
±5 rpm at 100 rpm | |
8 to 100 rpm | |
100/240 V | |
Rotator | |
CE | |
39.2°F to 140°F | |
Silicone | |
276 mm | |
5.91 in. | |
12.6 in. | |
10.87 in. | |
276 mm | |
3.7 kg | |
Compact Digital Waving Rotator | |
1 min. to 99:59 hr., Continuous |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Spot an opportunity for improvement?
Provide Content Correction